- Steel Hang on Cabinet
- Red
features
- Heavy-gauge steel construction
- Mountable to either side of cabinet
- Bulk storage area for large items
- Secure tumbler lock
includes
- Two keys
| No. of Drawers | 0 |
| Height | 29 1/4 in |
| Color | Red |
| Depth | 10.5 in |
| Type | Side Cabinet |
| Weight | 35.0 LB |
| EAN or UPC | 721615140232 |

