- 20 3/4" Deep
- 30 1/4" Wide
- Adjustable 28" to 43" High
- 3/4" Laminated Tabletop
- Clamping Table
features
- Adjustable large work surface
- Laminated tabletop
- Heavy-gauge steel frame
- Tool holder
- Table tilts to 90°
| Table Material | Laminated |
| Length | 30 1/4 in |
| Table Thickness | 3/4 in |
| Height | 43 in |
| Height [Max] | 43 in |
| Material | Steel |
| Height [Min] | 28 in |
| Weight | 45.0 LB |
| EAN or UPC | 25104613581 |

