- Lift-Out/Slidable Tray
- Security Lock
- Rubber Mat Worksurface
- 32 1/4" W x 20 3/4" D x 33 3/4" H
- Mobile Tool Storage Workstation
features
- Thick and durable work surface
- Slides shut for flat work surface
- Lift out trays
- Rubber bumpers
- Two swivel casters with toe brakes
- Heavy-duty casters
- Secure lock for valuables
- Deep storage for tools
- Bulk storage area for large items
| Depth | 20.75 in |
| No. of Drawers | 0 |
| Height | 33 3/4 in |
| Color | Red |
| Weight | 104.0 LB |

