- 30 1/4" Long
- 16 1/4" Wide
- 37 7/8" High
- 2 Shelf/Tray Utility Cart w/Drawer and 4" Diameter Casters
features
- Drawer under work surface to organize tools
- Bulk storage area for large items
- Reversible top tier that can be used as a tray or flat-top work surface
- Can carry a load of up to 1000 lb
| Height | 37 7/8 in |
| Shelf Dimensions (top) | 30 1/6 in x 15 5/16 in |
| Color | Red |
| Length | 30 1/4 in |
| Shelf Dimensions (bottom) | 30 1/16 in x 15 5/16 in |
| Weight | 46.0 LB |

