- 7 Drawers
- 26" W x 18" D x 19 3/4" H
- Extra Deep Chest
features
- Aluminum drawer pulls
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Independently locking security drawer
- Drawers lock automatically when lid is closed
- Removable tote tray
- Cover link keeps lid open with extra support
includes
- Two keys
| Color | Red |
| Depth | 18 in |
| No. of Drawers | 7 |
| Type | Top Chest |
| Height | 19 3/4 in |
| Weight | 101.0 LB |
| EAN or UPC | 721615142311 |

