- 12 Drawers
- 26" W x 12" D x 19 3/4" H
- Tool Chest
- Brown
features
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Heavy-gauge steel construction
- Brown wrinkle finish
- Full width cover hinge
- Aluminum drawer pulls
- Nylon felt drawer liners
- Independently locking security drawer
- Secure tumbler lock
- Removable tote tray
includes
- Two keys
| Color | Brown |
| No. of Drawers | 12 |
| Type | Top Chest |
| Height | 19 3/4 in |
| Depth | 12 in |
| Weight | 70.3 LB |

