- 12 Drawers
- 26" W x 16" D x 19 3/4" H
- Tool Chest
- Red
features
- Aluminum drawer pulls
- Removable tote tray
- Independently locking security drawer
- Drawers lock automatically when lid is closed
- Cover link keeps lid open with extra support
- Compound action drawer slides
includes
- Two keys
| Depth | 16 in |
| Height | 19 3/4 in |
| Color | Red |
| No. of Drawers | 12 |
| Type | Top Chest |
| Weight | 96.0 LB |
| EAN or UPC | 721615140409 |
-
![]()
-
Delivery Via Truck



