- 8 Drawer Roll Away: Red
features
- All steel construction with the I-Frame® design gives strength and durability
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Heavy-duty casters
- 750 lb load rating
- Aluminum drawer pulls
- Folding side shelf
includes
- Two keys
| Color | Red |
| Width | 26 1/2 in |
| Type | Roller Cabinet |
| Height | 41 1/4 in |
| No. of Drawers | 8 |
| Depth | 18 in |
| Weight | 145.5 LB |
| EAN or UPC | 721615140416 |
| NSN Number | 5140-01-467-5780 |

