- 14 Drawer Standard Tool Cart
- Red
features
- Heavy-gauge steel construction
- Rounded full-width aluminum drawer pulls
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Keyed internal locking system secures valuable tools
- All steel construction with the I-Frame® design gives strength and durability
- Thick and durable work surface
- Heavy-duty casters
- Tubular steel handles
includes
- Two keys
| Height | 41 1/2 in |
| Color | Red |
| Depth | 18 in |
| Width | 40 3/4 in |
| No. of Drawers | 14 |
| Type | Roller Cabinet |
| Weight | 243.0 LB |
| EAN or UPC | 721615140447 |

