- 5 Drawer
- Open Shelves
- Friction Slide
- 60 3/4" W x 26 1/2" D x 38 1/2" H
- Workbench
features
- All steel construction with the I-Frame® design gives strength and durability
- Thick and durable work surface
- Removable galvanized top
- Long-lasting baked enamel finish
- Top compartment for small items
- Friction slide drawers
- Pegboard sides and hooks
- Side storage bins provide extra space
| Height | 38 1/2 in |
| No. of Drawers | 5 |
| Depth | 26.5 in |
| Color | Gray |
| Weight | 147.0 LB |

