- 5 Drawer
- Open Shelves
- Ball Bearing
- 60 3/4" W x 26 1/2" D x 38 1/2" H
- Workbench
features
- Thick and durable work surface
- Removable galvanized top
- Long-lasting baked enamel finish
- Top compartment for small items
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Bulk storage area for large items
- Side storage bins provide extra space
| No. of Drawers | 5 |
| Height | 38 1/2 in |
| Color | Gray |
| Depth | 26.5 in |
| Weight | 180.0 LB |

