- 8 Drawer
- Friction Slide
- 60 3/4" W x 26 1/2" D x 38 1/2" H
- Workbench
features
- Side storage bins provide extra space
- Removable galvanized top
- Long-lasting baked enamel finish
- Friction slide drawers
- Thick and durable work surface
- Top compartment for small items
| Depth | 26.5 in |
| Height | 38 1/2 in |
| No. of Drawers | 8 |
| Color | Gray |
| Weight | 168.0 LB |

