Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-66068

9-66068

Item #103520129
  • 14 Piece
  • 1/16" - 1/2" Diameter bits
  • Black Oxide Finish Bit Set
Craftsman Tool9-66068
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 Piece
  • 1/16" - 1/2" Diameter bits
  • Black Oxide Finish Bit Set

features

  • Split point and groove design breaks up chips for faster penetration and precise drilling
  • High speed steel provides longer life than carbon steel
  • Black oxide finish

includes

  • 14 assorted bit sizes
  • Polystyrene case
No. of Pieces 14
Size (text) 1/16 in to 1/2 in
Item Description General Purpose/Black Oxided
Weight 3.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison