- 29 Piece
- 1/16" - 1/2" Diameter Bits
- Black Oxide Finish Bit Set
applications
- Wood
- Plastic
- Metal
features
- Split point and groove design breaks up chips for faster penetration and precise drilling
- Precision-ground flutes provide fast material removal
includes
- Case
- 29 assorted bit sizes
| Item Description | General Purpose/Black Oxided |
| Size (text) | 1/16 in to 1/2 in |
| No. of Pieces | 29 |
| Weight | 2.65 LB |

