- 29 Piece
- 1/16" - 1/2" Diameter Bits
- Professional
- Cobalt Drill Bit Set
- w/Steel Index Case
applications
- Stainless steel
- Steel alloys
- Chrome
- Armor plate
- Titanium alloys
features
- Work in the hardest metals
- Has 135° split point tip
includes
- 29 assorted bit sizes
- Three folding tray case
| Point Angle | 135 ° |
| No. of Pieces | 29 |
| Size (text) | 1/16 in to 1/2 in |
| Item Description | Heavy-Duty Cobalt/Straw Gold Finish |
| Weight | 2.95 LB |

