- 3" Capacity
- C-Clamp
features
- Ductile iron frame
- Plated steel screws
| Depth of Throat from Center of Screw | 1 3/4 in |
| Clamp Type | C-Clamp |
| Clamp Capacity [Max] | 3 in |
| Finish | Black Industrial |
| Clamp Capacity [Min] | 0 in |
| Weight | 0.92 LB |
| EAN or UPC | 19907858201 |
| NSN Number | 5120-01-398-9172 |

