- 5" Capacity
- C-Clamp
features
- Ductile iron frame
- Plated steel screws
| Clamp Capacity [Max] | 5 in |
| Clamp Capacity [Min] | 0 in |
| Depth of Throat from Center of Screw | 2 1/2 in |
| Finish | Black Industrial |
| Clamp Type | C-Clamp |
| Weight | 2.8 LB |
| EAN or UPC | 44295667258 |
| NSN Number | 5120-01-398-9170 |

