- 6" Capacity
- C-Clamp
features
- Ductile iron frame
- Plated steel screws
| Depth of Throat from Center of Screw | 2 3/4 in |
| Clamp Capacity [Min] | 0 in |
| Clamp Capacity [Max] | 6 in |
| Clamp Type | C-Clamp |
| Finish | Black Industrial |
| Weight | 2.8 LB |
| EAN or UPC | 44295667265 |
| NSN Number | 5120-01-398-9173 |

