- 1", 2", & 3" Capacity
- 6 Piece C-Clamp Set
features
- Deep reach ductile frames
- Plated steel screws
| Clamp Type | C-Clamp |
| Clamp Capacity [Min] | 0 in |
| Clamp Capacity [Max] | 1 in, 2 in, 3 in |
| Finish | Bright |
| Depth of Throat from Center of Screw | 3 in, 3 1/2 in, 4 1/2 in |
| Weight | 4.85 LB |

