- 0-2 1/2" Capacity
- 3-Way Edging Clamp
description
- Uses three screws to clamp the edge corner
features
- Uses three screws to clamp securely
| Clamp Capacity [Max] | 2.5 in |
| Clamp Capacity [Min] | 0 in |
| Clamp Type | 3-Way Edging, C-Clamp |
| Depth of Throat from Center of Screw | 2 1/2 in |
| Finish | Black Industrial |
| Weight | 1.0 LB |

