- 15 Piece
- 1/16" - 1/2" Diameter Bits
- Cobalt Drill Bit Set
applications
- Stainless steel
- Steel alloys
- Chrome
- Armor plate
- Titanium alloys
features
- Work in the hardest metals
- Has 135° split point tip
includes
- 15 assorted bit sizes
- Metal case
| Size (text) | 1/16 in to 1/2 in |
| No. of Pieces | 15 |
| Point Angle | 135 ° |
| Item Description | Heavy-Duty Cobalt/Straw Gold Finish |
| Weight | 67.3 LB |

