- 115 Piece
- 60 Wire Gauge
- 29 Fractional
- and 26 Letter Bits
- HSS Drill Bit Set
applications
- Wood
- Plastic
- Metal
features
- Precision-ground process ensures accurate hole size
- Black oxide coating reduces heat buildup
- Industrial quality
- Hardened, high speed steel
- Heat-treated for greater strength
- Tempered for long-lasting strength
includes
- 26 lettered bits
- Metal index case
- 60 wire gauge bits
- 29 fractional bits
| Item Description | General Purpose/Black Oxided |
| Size (text) | 1/16 in - 1/2 in, #1 - #60, "A" - "Z" |
| No. of Pieces | 115 |
| Weight | 9.2 LB |

