- 6 Piece Needle File Set
description
- Assorted shapes
- Proper tool storage recommended.
features
- Long-lasting high carbon steel
| Set Includes | 5 1/2" Needle |
| No. of Files | 6 |
| Cut Style | Single-Cut |
| Shape | Assorted |
| Weight | 0.1 LB |
| EAN or UPC | 726606016879 |
| Set Includes | 5 1/2" Needle |
| No. of Files | 6 |
| Cut Style | Single-Cut |
| Shape | Assorted |
| Weight | 0.1 LB |
| EAN or UPC | 726606016879 |