- 1/4", 5/16", 3/8", 1/2", and 9/16" Staples
- 9/16" Brad Nails
features
- One hand operation drives staples flush with more control
- Also fires brad nails
- Durable steel body has antislip comfort grip
- Taper spring lessens kickback
- Consistent pressure provides stapling control
- Built-in window shows staples remaining
- Speed load staple/nail track system
- Rapid fire option for repeated stapling
- Applies pressure directly over work surface for more efficient use
| Nail Sizes | 9/16 in |
| Staple Sizes | 1/4 in, 5/16 in, 3/8 in, 1/2 in, 9/16 in |
| Weight | 1.98 LB |

