- Professional Wire Cutter-Stripper and Crimper Kit, Up-Front, Coax Cable with 10 Coax Connectors
- Strips Outer Insulations Jackets From RG-6 and RG-59 Wire
features
- Strips outer insulations jackets from RG-6 and RG-59 wire
- Crimps RG-6U and RG-59U male coax connectors
- Includes five RG-6U and five RG-59U connectors
| Plier Type | Stripper, Cutter, Crimper |
| Crimps Wire Size No. | RG-6 Coax, RG-59 Coax |
| Spring | No |
| Wire Range | RG-6 Coax, RG-59 Coax |
| Wire Type | Coax Cable |
| Weight | 0.7 LB |
| EAN or UPC | 720383735770 |

