- 10 AWG Romex® Stripper/Cutter
- 10/2 Type NM Romex
- w/3 Stage Cutter
| Wire Type | Solid Copper |
| Plier Type | Stripper, Cutter |
| Cuts Bolt Sizes | None |
| Wire Range | 10/2 Romex |
| Spring | Yes |
| Crimps Wire Size No. | None |
| Weight | 0.7 LB |
| EAN or UPC | 720383735831 |
| Wire Type | Solid Copper |
| Plier Type | Stripper, Cutter |
| Cuts Bolt Sizes | None |
| Wire Range | 10/2 Romex |
| Spring | Yes |
| Crimps Wire Size No. | None |
| Weight | 0.7 LB |
| EAN or UPC | 720383735831 |