- 4 Pieces
- Coax Cable Cutter/Stripper
- Dual Romex Cutter/Stripper
- 10 to 20 AWG Up Front Wire Cutter/Stripper
- 20 to 32 AWG Wire Cutter/Stripper
includes
- Dual Romex® stripper (34-73576)
- 10-20 AWG stripper (9-73573)
- 20-32 AWG stripper (34-73574)
- Professional coax cable cutter/stripper (9-73577)
| Plier Type | Stripper |
| Crimps Wire Size No. | None |
| No. of Pieces | 4 |
| Set Includes | Coax Stripper, Romex Stripper, Up Front Wire Stripper / Cutter |
| Wire Range | 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, 32 AWG, 12/2 Romex, 14/2 Romex, RG-6 Coax, RG-59 Coax, 10/2 Romex |
| Weight | 15.0 LB |
| EAN or UPC | 714994735892 |

