- Wire Cutter for Stranded or Solid Copper or Aluminum
- 10 to 18 AWG
- w/Textured Grips
| Crimps Wire Size No. | None |
| Cuts Bolt Sizes | None |
| Wire Type | Copper & Aluminum |
| Plier Type | Stripper |
| Wire Range | 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG |
| Weight | 0.4 LB |
| EAN or UPC | 783250736539 |

