Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-74630

9-74630

Steel Rivets
Item #101904448
  • 1/8" x 1/4" Steel Rivets
Craftsman Tool9-74630
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/8" x 1/4" Steel Rivets

features

  • 25 per package
Dia. 0.125 in
Length 1/4 in
Material Steel
Weight 0.13 LB
EAN or UPC 18239339754
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison