Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-74634

9-74634

Aluminum Rivets
Item #101902862
  • 1/8" x 1/4" Aluminum Rivets
Craftsman Tool9-74634
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/8" x 1/4" Aluminum Rivets

features

  • 100 per package
Length 1/4 in
Dia. 0.125 in
Material Aluminum
Weight 0.1 LB
EAN or UPC 76174782516
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison