- 1/8" Diameter
- Assorted Lengths
- Rivet Assortment
features
- Assortment of 120 rivets
| Material | Steel |
| Family Name | Rivet Assortment |
| Dia. | 0.125 in |
| Weight | 0.4 LB |
| EAN or UPC | 76174051377 |
| Material | Steel |
| Family Name | Rivet Assortment |
| Dia. | 0.125 in |
| Weight | 0.4 LB |
| EAN or UPC | 76174051377 |