- Microtork® Torque Wrench 20 - 150 ft lbs
description
- Proper tool storage recommended.
features
- Micro-meter style scale
- Comfortable grip
- Accurate to ±4% clockwise
- Accurate to ±6% counterclockwise
| Increment Newtons | N/A |
| Torque [Max] | 150 ft lb |
| Drive Size | 1/2 in |
| Torque [Min] | 20 ft lb |
| Increment | 1 ft lb |
| Weight | 2.7 LB |
| EAN or UPC | 714994800477 |

