- Digitork® Torque Wrench 5 - 80 ft lbs
description
- Proper tool storage recommended.
features
- Mechanical digital readouts
- Accurate to ±3% in both directions
- Ball bearing release mechanism
- Comfortable grip
- Stays calibrated longer
| Increment | 0.5 ft lb |
| Drive Size | 3/8 in |
| Torque [Max] | 80 ft lb |
| Torque [Min] | 5 ft lb |
| Increment Newtons | N/A |
| Weight | 2.3 LB |
| EAN or UPC | 714994800484 |

