- 12" Lg
- 18 TPI
- Hacksaw Blade for Cutting Mild Steel
- Copper
- Brass
applications
- Mild steel
- Copper
- Brass
- Aluminum
features
- Carbon steel
| Teeth Per Inch | 18 |
| No. of Pieces | 2 |
| Material | Carbon Steel |
| Length | 12 in |
| Weight | 0.1 LB |
| Teeth Per Inch | 18 |
| No. of Pieces | 2 |
| Material | Carbon Steel |
| Length | 12 in |
| Weight | 0.1 LB |