- Utility Knife
- Retractable Blade
- Aluminum Body
- Silver and Black
- 3- Position Blade
features
- Three-position blade
- Cast aluminum body with soft santotrene grip
- Includes three extra blades that store in the handle
- Double overlap nose for safety
- Internal rubber fingers keep blade from shaking and dulling
| Blade Type | Retractable Blade |
| Color | Black, Silver |
| Length | 6.200 in |
| Body Material | Aluminum |
| Weight | 0.5 LB |
| EAN or UPC | 37064948320 |

