- Utility Knife
- Retractable Blade
- Hi-Viz Orange Color
- 5 1/2" Long
- Zinc Body
features
- All metal construction
- Three position retractable
- Three universal utility blades included
- Double overlap nose for safety
| Body Material | Zinc |
| Blade Type | Retractable Blade |
| Color | Hi-Viz Orange |
| Length | 5 1/2 in |
| Weight | 0.8 LB |
| EAN or UPC | 37064948566 |

