- Universal Replacement Blades
- 100 Pack
- 2 5/16" Long
- 0.025" Thick
features
- Heavy-duty 0.025" cutlery steel
- Universal blades fit most knives
| Length | 2 5/16 in |
| Thickness | 0.025 in |
| Weight | 1.4 LB |
| EAN or UPC | 37064948597 |
| Length | 2 5/16 in |
| Thickness | 0.025 in |
| Weight | 1.4 LB |
| EAN or UPC | 37064948597 |