- Master Mechanic Tool Cart
- 25" W x 15" D x 12" H
- Holds 53 Tools
features
- Get the ultimate in protecting your valuable tools plus the ease of portability with these carts and cases
- Rugged cases feature heavy-duty aluminum frame with full gaskets to help keep moisture and dirt away from valuable tools
- High-density polyethylene shell can withstand temperatures of -40° to 185°
- Foam padded section stores and protects delicate equipment
- Includes eight wrap around bumpers, telescoping handle ,rugged latches and padlock hasp
- Cart features 3" skate wheels
| Height | 12 in |
| Caster Type | 2 Rigid |
| Depth | 15 in |
| Color | Black |
| Weight | 25.0 LB |
| EAN or UPC | 720073951817 |

