- 4 15/16"
- Lockback Knife
features
- Stainless steel blade
- Laminated hardwood handle
- Polished solid brass bolsters
- Thumb pressure releases lock
includes
- Leather sheath with snap button fits up to 2" belts
| Blade Type | Lockback Knife |
| Length | 4 15/16 in |
| Weight | 0.4 LB |

