- Stationary Reciprocating Compressor
- 80 gal Vertical Tank
- 7 hp
- 240 Volt Single Phase
- 2-Stage
features
- High flo regulators
- Piston, cylinder valves, and heads are engineered with advanced technology
- Maintenance-free pumps never need oil
- Dual cylinder oil lube pump with cast iron sleeves, automotive pistons
- Aluminum finned crankcase and a balanced flywheel
- Direct-drive motor with fewer parts provides outstanding reliability
- Large internal fan for smooth and cool operation
- Universal quick couplers
- Large, 2" gauges
includes
- Globe valve
compliances
- 0
| Color | Black |
| Tank Type | Vertical |
| Stages | 2 |
| Driver | Electric |
| Length | 33 1/2 in |
| Pressure [Max] | 175 psi |
| Height | 75 1/2 in |
| Air Flow @ Pressure | 17.4 ft3/min @ 100 psi |
| Voltage/Phase | 240/1 |
| Compressor Design | Reciprocating |
| Width | 31 in |
| Compressor Type | Stationary |
| Tank Size | 80 gal |
| Engine | N/A |
| Phase | Single Phase |
| Wheel Type | None |
| Voltage Rating | 240 |
| Type | Electric, Stationary |
| Weight | 415.0 LB |

