- 16 gal Capacity
- 4 hp
- 1 1/2" Hose Size
- 12 ft Hose Length
- Industrial Wet/Dry Vac w/2 Stage Motor
features
- HEPA cartridge filter and collection filter bags
- Industrial strength vacuum
- Stainless steel drum with tank drain
- Crush-proof 12' hose with positive lock hose system
- Dual-stage motor
includes
- Rug nozzle
- Squeegee nozzle
- Brush nozzle
- Extension wand
- 14" master nozzle
- Durable poly tool storage basket
| Nozzles | Carpet, Brush, Squeegee |
| Hose Size | 1.5 in |
| Amps | 11.5 A |
| Hose Length | 12 ft |
| Extension Wands | 2 |
| Filter Type | Standard, HEPA |
| Casters | 4 |
| Capacity (Volume) | 16 gal |
| Weight | 69.0 LB |

