- 12 gal Capacity
- 1 1/2" Hose Size
- 10 ft Hose Length
- 25 ft Cord Length
- Wet/Dry Vac w/2 Stage Motor
features
- Rear tank drain with hose conveniently empties liquids without messy spills
- Crush-resistant 10' hose
- Push handle doubles as a cord wrap
- Grounded 25' power cord
- Foam and cloth filters for easy maintenance
- Hard metal drum sits on durable metal vacuum cart
- Dual-stage motor is 35% quieter than standard Craftsman wet/dry vacuums
- Cart includes swivel ball bearing front casters for easy maneuverability and 10" diameter rear wheels
includes
- Extension wand
- Floor nozzle
- Wet nozzle
| Filter Type | Foam, Cloth |
| Hose Size | 1.5 in |
| Extension Wands | 2 |
| Capacity (Volume) | 12 gal |
| Hose Length | 10 ft |
| Casters | 4 |
| Amps | 8.5 A |
| Cord Length | 25 ft |
| Nozzles | Floor, Wet |
| Weight | 63.0 LB |

