- 18 gal Capacity
- 1 1/2" Hose Size
- 10 ft Hose Length
- 35 ft Cord Length
- Wet/Dry Vac w/2 Stage Motor
applications
- Home
- Shops
- Garages
features
- Hard metal drum sits on durable metal vacuum cart
- Industrial strength vacuum
- Dual-stage motor is 50% quieter than standard Craftsman wet/dry vacuums
- Crush-resistant 10' hose
- Rear tank drain with hose conveniently empties liquids without messy spills
- Push handle doubles as a cord wrap
- Grounded 35' power cord
- Foam and cloth filters for easy maintenance
- Chrome-plated cart includes front casters and 10" ball bearing rear wheels
includes
- Extension wand
- Floor nozzle
- Wet nozzle
- Carpet nozzle
| Hose Length | 10 ft |
| Filter Type | Foam, Cloth |
| Nozzles | Floor, Carpet, Wet |
| Cord Length | 35 ft |
| Casters | 4 |
| Amps | 9 A |
| Extension Wands | 2 |
| Capacity (Volume) | 18 gal |
| Hose Size | 1.5 in |
| Weight | 77.0 LB |

