- Steel
- 3-Knife Removable Ball Bearing Cutter
- 88" L x 25" W x 35 1/2" H
- HeadJointer Planer
features
- Cast iron in-feed table ride
- Rollers provide easy and stable movement of materials
- Three blade cutter head provides powerful and precise cutting performance
- Precision-machined dovetail ways for accuracy and rigidity
- Sawdust ejection chute keeps work surface clear
- Built-in springs keep blades at proper height
- On/off switch with removable locking key
- Removable cutter head with quick replacement
- Allows rabbeting
- Single speed capability
- Dual speed capability
- Locking bar secures blades
- 13,500 cuts per minute
includes
- Blades or knives
- Push blocks
| RPM | 3450 rpm |
| Cut Depth | 0.5 in |
| Cuts per Minute | 13500 cuts/min |
| Family Name | Industrial Rated Jointer Planer |
| Cutter Width | 8 1/8 in |
| Weight | 476.0 LB |

