- 3/4 HP
- 120/240 V
- 1,725 RPM
- Wood/Metal Cutting Band Saw
| Blade Size | 3/16 to 3/4 |
| Rectangular Length Capacity x Height | 6 1/2 in x 6 1/2 in |
| Length | 111 in |
| Voltage Rating | 120/240 |
| Round Stock Capacity | 8 1/2 in |
| No Load SFPM | 2800 |
| Amps | 15 A |
| Weight | 215.0 LB |
| Blade Size | 3/16 to 3/4 |
| Rectangular Length Capacity x Height | 6 1/2 in x 6 1/2 in |
| Length | 111 in |
| Voltage Rating | 120/240 |
| Round Stock Capacity | 8 1/2 in |
| No Load SFPM | 2800 |
| Amps | 15 A |
| Weight | 215.0 LB |