- 15"
- 3-Knife Cutter Head
- 3 HP
- 5,000 RPM
- 15 A
features
- Rollers provide easy and stable movement of materials
- Three blade cutter head provides powerful and precise cutting performance
- Up to 15,000 cuts per minute
- Exterior adjustment for in-feed and out-feed roller pressure
- Antikickback feature
- Totally enclosed welded plate steel cabinet
- Push button emergency stop button
- Lock-out switch helps prevent unauthorized use
- Lock-on power button provides continuous use
- Sawdust ejection chute keeps work surface clear
- Adjustable depth control
- Dual speed capability
includes
- Blades or knives
| Amps | N/A |
| Cut Depth | 0.125 in |
| Cuts per Minute | 15000 cuts/min |
| RPM [Max] | 5000 rpm |
| Cutter Width | 15 in |
| Family Name | 15 in Planer |
| Weight | 548.0 LB |

