- 12" Blade
- 240 V
- 3 HP
- 48" x 30" Worksurface
- Accessory Kit
features
- Solid cast iron table and extension
- Extra wide work surface
- Two parallel miter gauge T slots
- Rip fence with front and rear guide support rails
- Quick release front tension grips
- Front guide rail scale with magnified window
- Lock-out switch helps prevent unauthorized use
includes
- Rip fence
- Miter gauge
- Dado insert
- Arbors
- Motor
- Pulley
- Belts
- Accessory kit includes two 1" blocks plus screws
- 3, 5, 8 mm hex wrenches
- 11 to 13 mm, 12 to 14 mm, 17 to 19 mm double-ended spanner wrenches
- two-pin spanner wrench for arbor installation
| Table Size | N/A |
| Amps | 16 A |
| Voltage Rating | 240 |
| Amps [Min] | N/A |
| Blade Dia. | 12 in |
| Amps [Max] | N/A |
| RPM | 3450 rpm |
| Family Name | 12 in Industrial Rated Table Saw |
| Weight | 717.2 LB |

