- 10" Blade
- 3 HP
- 240 V
- 3,450 RPM
- 4" Exhaust Port
features
- Two parallel miter gauge T slots
- Rip fence with front and rear guide support rails
- Emergency on/off switch
- Solid cast iron table and extension
includes
- Rip fence
- Miter gauge
- Dado insert
- Magnetic contactor with overload relay and emergency on/off switch
| Amps | 16 A |
| Family Name | 10 in 3 HP Table Saw |
| Voltage Rating | 240 |
| RPM | 3450 rpm |
| Blade Dia. | 10 in |
| Amps [Max] | N/A |
| Amps [Min] | N/A |
| Table Size | N/A |
| Weight | 536.8 LB |

