- 15"
- Variable Speeds
- 310 to 4,000 RPM
- Floorstanding Drill Press
features
- Adjustable depth control
- Table tilt adjustments provide accurate setup for angled work
- Keyed chuck provides a firm grip on bits
- Multi-speed capability
- Rack and pinion height adjustment
| Rack & Pinion Table Elevation | Yes |
| RPM Range [Max] | 4000 rpm |
| Table Swivel | No |
| Table Size | 16 in x 13 in |
| Speeds | Variable |
| Chuck Capacity | 5/8 in |
| Table Tilt | No |
| Built-in Light | No |
| Spindle Travel | 4.75 in |
| Distance - Spindle to Column | 7.5 in |
| RPM Range [Min] | 310 rpm |
| Overall Height | 70 in |
| Family Name | 15 in Floorstanding Top Drill Press |
| Weight | 440.0 LB |

