- 3/4 HP
- 110 V
- 1,725 RPM
- Wood Cutting Band Saw
features
- Solid cast iron table tilts up to 45°
- One-piece unitized steel body
includes
- Rip fence
- Miter gauge
| Blade Size | 3/16 to 3/4 |
| Length | 111 in |
| No Load SFPM | 3000 |
| Round Stock Capacity | 8 1/2 in |
| Amps | 13.5 A |
| Voltage Rating | 110 |
| Rectangular Length Capacity x Height | 6 1/2 in x 6 1/2 in |
| Family Name | 3/4 HP Wood Cutting Band Saw |
| Weight | 260.0 LB |

